Zoro Homepage

Square Turning Insert, Square, 2, SPG, 2, Carbide

  • Mfr # SPG422-AC5015S

  • Zoro # G7555093


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
422
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG422-AC5015S
Zoro #
G7555093
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
422
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.125"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SPGN120308
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
SPG422
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Number of Cutting Edges
4
Coating Process
PVD
ANSI Code
SPG422
Cutting Application
Turning
Finish - Machining
AlTiSiN
Features
Wear Resistant
Manufacturer Grade
AC5015S
Insert Holding Type
No Screw Hole
Included Angle
90 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Shape
Square
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/4 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.