Square Turning Insert, Square, 2, SPG, 2, Carbide
Mfr # SPG422-AC5025S
Zoro # G7555163
product price: $14.45
/eaSold in multiples of 10 for $144.50
Key Features
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
422
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPG422-AC5025S
Zoro #
G7555163
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
422
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.125"
Thickness
1/8 in
Description
Square Turning Insert, Inscribed Circle 1/4 in, AlTiSiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.