Zoro Homepage

Square Turning Insert, Square, 2, SPG, 2, CBN

  • Mfr # NUSPG322-BN2000

  • Zoro # G6305750


product price: $50.25
/ea

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSPG322-BN2000
Zoro #
G6305750
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Depth of Cut
0.0150 in
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.