Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPG, 2, Cermet

  • Mfr # SPG322-T1500A

  • Zoro # G6316460


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG322-T1500A
Zoro #
G6316460
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
2
Chip-Breaker
No
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
SPGN090308
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PCD
No. of Edges
4
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
ANSI Number
SPG322-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Features
Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
P05 - P30
Cutting Application
Turning
Primary Material Application
Steel
Number of Cutting Edges
4
Material - Machining
Cermet
ANSI Code
SPG322
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Measurement System
Fractional Inch
Shape
Square
Manufacturer Grade
T1500A
Material
Cermet

Description

Square Turning Insert, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.