Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPMT, 1, Carbide

  • Mfr # SPMT21.51ENS-AC6030M

  • Zoro # G6315946


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT21.51ENS-AC6030M
Zoro #
G6315946
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMT060204N-US
Workpiece Compatibility
Stainless (M)
For Use With
Toolholders, Boring Bars
No. of Edges
4
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
CVD
ANSI Number
SPMT21.51ENS-AC6030M
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker Code
ENS
Finish - Machining
Absotech
Shape
Square
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M
Insert Holding Type
Countersink Hole
Included Angle
90 Degrees
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Features
Fracture Resistant
Cutting Application
Turning
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
ANSI Code
SPMT21.51ENS
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 1/4 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.