Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2, SPMT, 1, Carbide

  • Mfr # SPMT21.51ENS-AC6040M

  • Zoro # G6315937


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT21.51ENS-AC6040M
Zoro #
G6315937
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMT060204N-US
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SPMT21.51ENS-AC6040M
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Number of Cutting Edges
4
Material - Machining
Carbide
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel
Cutting Application
Turning
Manufacturer Grade
AC6040M
Measurement System
Fractional Inch
Features
Fracture Resistant
Clearance Angle
11 Degrees
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ENS
Finish - Machining
TiAlN+AlCrN
Shape
Square
ANSI Code
SPMT21.51ENS
Primary Material Application ISO Code
M
Coating Process
PVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 1/4 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.