Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 2.5, SCGT, .5, Cermet

  • Mfr # SCGT2.51.50.5MEFM-T1500A

  • Zoro # G6320076


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
2.5
Insert Size
2.51.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCGT2.51.50.5MEFM-T1500A
Zoro #
G6320076
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.51.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Insert Thickness
0.0940"
Thickness
3/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
2.5
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
SCGT070202MN-SC
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
CBN
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SCGT2.51.50.5MEFM-T1500A
Manufacturer Grade
T1500A
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
MEFM
Measurement System
Fractional Inch
ANSI Code
SCGT2.51.50.5MEFM
Shape
Square
Material - Machining
Cermet
Features
Wear Resistance and Fracture Resistance
Number of Cutting Edges
4
Primary Material Application
Steel
Included Angle
90 Degrees
Primary Material Application ISO Code
P05 - P30
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 5/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.