Zoro Homepage

Square Turning Insert, Square, 2.5, SPMT, 2, Carbide

  • Mfr # SPMT2.522ENS-AC6030M

  • Zoro # G6315961


product price: $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2.5
Insert Size
2.522
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT2.522ENS-AC6030M
Zoro #
G6315961
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.522
Corner Radius
2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Thickness
1/8 in

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 5/16 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.