Zoro Homepage

Square Turning Insert, Square, 2.5, SPMT, 2, Carbide

  • Mfr # SPMT2.522ENS-AC6040M

  • Zoro # G6315955


product price: $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2.5
Insert Size
2.522
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT2.522ENS-AC6040M
Zoro #
G6315955
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
2.522
Corner Radius
2
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
2.5
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMT070308N-US
No. of Edges
4
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
ANSI Number
SPMT2.522ENS-AC6040M
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Features
Fracture Resistant
Insert Holding Type
Countersink Hole
Coating Process
PVD
Primary Material Application
Stainless Steel
Finish - Machining
TiAlN+AlCrN
ANSI Code
SPMT2.522ENS
Included Angle
90 Degrees
Shape
Square
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
AC6040M
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M
Chip-Breaker Code
ENS
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 5/16 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.