Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCGT, .5, Carbide

  • Mfr # SCGT32.50.5EFM-AC530U

  • Zoro # G6320067


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCGT32.50.5EFM-AC530U
Zoro #
G6320067
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Insert Thickness
0.0156"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
SCGT09T302N-SC
Mounting Style
Screw-On
No. of Edges
4
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
SCGT32.50.5EFM-AC530U
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Shape
Square
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
4
ANSI Code
SCGT32.50.5EFM
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN+AlCrN
Cutting Application
Turning
Chip-Breaker Code
EFM
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
M, P
Clearance Angle
7 Degrees
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Included Angle
90 Degrees
Coating Process
PVD
Material - Machining
Carbide
Features
Fracture Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, TiAlN+AlCrN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.