Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCGT, .5, Cermet

  • Mfr # SCGT32.50.5MEFM-T1500A

  • Zoro # G6320058


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCGT32.50.5MEFM-T1500A
Zoro #
G6320058
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
SCGT09T302MN-SC
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Coating
CBN
ANSI Number
SCGT32.50.5MEFM-T1500A
For Use With
Toolholders, Boring Bars
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Insert Holding Type
Countersink Hole
Chip-Breaker Code
MEFM
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
ANSI Code
SCGT32.50.5MEFM
Included Angle
90 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Features
Wear Resistance and Fracture Resistance
Chip-Breaker Style
On One Side
Shape
Square
Material - Machining
Cermet
Manufacturer Grade
T1500A
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.