Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # SCMT32.51ENK-AC830P

  • Zoro # G6319936


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51ENK-AC830P
Zoro #
G6319936
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T304N-SK
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
SCMT32.51ENK-AC830P
No. of Edges
4
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Square
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Included Angle
90 Degrees
Manufacturer Grade
AC830P
Cutting Application
Turning
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Code
ENK
Finish - Machining
Al203+TiCN
Features
Wear Resistant
Coating Process
CVD
ANSI Code
SCMT32.51ENK
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.