Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # SCMT32.51ESU-AC8025P

  • Zoro # G6319909


product price: $13.79
/ea
Sold in multiples of 10 for $137.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51ESU-AC8025P
Zoro #
G6319909
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T304NSU
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SCMT32.51ESU-AC8025P
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Shape
Square
Manufacturer Grade
AC8025P
Insert Holding Type
Countersink Hole
ANSI Code
SCMT32.51ESU
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
ESU
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Steel
Coating Process
CVD
Features
Adhesion Resistant, Chipping Resistant
Finish - Machining
Absotech Platinum
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.