Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 1, Cermet

  • Mfr # SCMT32.51EFB-T1500Z

  • Zoro # G6320006


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.51EFB-T1500Z
Zoro #
G6320006
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
SCMT09T304N-FB
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
4
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SCMT32.51EFB-T1500Z
Steel (P) Compatibility
Yes
Coating
CVD
Material - Machining
Cermet
Chip-Breaker Code
EFB
Coating Process
PVD
ANSI Code
SCMT32.51EFB
Number of Cutting Edges
4
Manufacturer Grade
T1500Z
Cutting Application
Turning
Primary Material Application ISO Code
P
Features
Wear Resistant
Measurement System
Fractional Inch
Included Angle
90 Degrees
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Steel
Shape
Square
Chip-Breaker Style
On One Side
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.