Zoro Homepage

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT32.52ELB-AC8025P

  • Zoro # G6319848


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52ELB-AC8025P
Zoro #
G6319848
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T308N-LB
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SCMT32.52ELB-AC8025P
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Included Angle
90 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Coating Process
CVD
Cutting Application
Turning
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Chip-Breaker Code
ELB
Manufacturer Grade
AC8025P
Clearance Angle
7 Degrees
Features
Adhesion Resistant, Chipping Resistant
Shape
Square
ANSI Code
SCMT32.52ELB
Number of Cutting Edges
4
Primary Material Application ISO Code
P25
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ELB, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.