Zoro Homepage

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT32.52ELU-AC810P

  • Zoro # G6319820


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52ELU-AC810P
Zoro #
G6319820
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
SCMT09T308NLU
Steel (P) Compatibility
Yes
ANSI Number
SCMT32.52ELU-AC810P
For Use With
Toolholders, Boring Bars
Coating
CVD
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Measurement System
Fractional Inch
Included Angle
90 Degrees
Finish - Machining
Al203+TiCN
Shape
Square
Chip-Breaker Code
ELU
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Coating Process
CVD
Manufacturer Grade
AC810P
Material - Machining
Carbide
Primary Material Application
Steel
Number of Cutting Edges
4
Features
Wear Resistant
Primary Material Application ISO Code
P10
ANSI Code
SCMT32.52ELU
Cutting Application
Turning
Chip-Breaker Style
On One Side
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.