Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT32.52EMU-AC8025P

  • Zoro # G6319796


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52EMU-AC8025P
Zoro #
G6319796
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SCMT09T308N-MU
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
ANSI Number
SCMT32.52EMU-AC8025P
Cast Iron (K) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Finish - Machining
Absotech Platinum
Included Angle
90 Degrees
Cutting Application
Turning
Chip-Breaker Code
EMU
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
SCMT32.52EMU
Measurement System
Fractional Inch
Shape
Square
Manufacturer Grade
AC8025P
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.