Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT32.52ESU-AC5025S

  • Zoro # G7554068


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52ESU-AC5025S
Zoro #
G7554068
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.169"
Nose Radius
0.173"
Insert Thickness
0.156"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T308N-SU
No. of Edges
4
Cutting Direction
Neutral
Relief Angle
7 Degrees
ANSI Number
SCMT32.52ESU
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Clearance Angle
7 Degrees
Coating Process
PVD
Chip-Breaker Style
On One Side
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
ANSI Code
SCMT32.52ESU-AC5025S
Primary Material Application
Nickel, Titanium
Features
Fracture Resistant
Chip-Breaker Code
ESU
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Included Angle
90 Degrees
Shape
Square
Material - Machining
Carbide
Number of Cutting Edges
4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.