Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # SCMT32.52ESU-AC810P

  • Zoro # G6319717


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52ESU-AC810P
Zoro #
G6319717
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T308NSU
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and hole Clamping
No. of Edges
4
Coating
Cermet
Super Alloy (S) Compatibility
No
ANSI Number
SCMT32.52ESU-AC810P
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Features
Wear Resistant
Included Angle
90 Degrees
ANSI Code
SCMT32.52ESU
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC810P
Primary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
7 Degrees
Finish - Machining
Al203+TiCN
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.