Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SCMT, 2, Cermet

  • Mfr # SCMT32.52EFP-T1500A

  • Zoro # G6319857


product price: $7.15
/ea
Sold in multiples of 10 for $71.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMT32.52EFP-T1500A
Zoro #
G6319857
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SCMT09T308N-FP
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SCMT32.52EFP-T1500A
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Features
Wear Resistance and Fracture Resistance
Material - Machining
Cermet
Included Angle
90 Degrees
Clearance Angle
7 Degrees
Manufacturer Grade
T1500A
ANSI Code
SCMT32.52EFP
Chip-Breaker Code
EFP
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Primary Material Application ISO Code
P05 - P30
Shape
Square
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFP, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.