Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNEW, .5, PCD

  • Mfr # NFSNEW09T3ADTRU-DA1000

  • Zoro # G6307327


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Insert Shape
Square
Insert Style
SNEW
Inscribed Circle
3
Insert Size
09
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFSNEW09T3ADTRU-DA1000
Zoro #
G6307327
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
09
Corner Radius
.5
Insert Thickness
0.0940"
Nose Radius
0.0078"
Mounting Hole Dia.
0.039"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNEW
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-SNEW09T3ADTR-U
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NFSNEW09T3ADTRU-DA1000
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
No. of Edges
1
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
1
Manufacturer Grade
DA1000
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
Features
Wear and Fracture Resistant
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Shape
Square
Wiper Insert
Yes
Clearance Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-SNEW09T3ADTRU
Included Angle
90 Degrees
Material
PCD

Description

Square Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.