Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMA, 2, Carbide

  • Mfr # SNMA322-AC415K

  • Zoro # G6319540


product price: $5.65
/ea
Sold in multiples of 10 for $56.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMA322-AC415K
Zoro #
G6319540
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA090308
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Coating
PCD
No. of Edges
4
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
ANSI Number
SNMA322-AC415K
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
ANSI Code
SNMA322
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Coating Process
CVD
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Shape
Square
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.