Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMG, 1, Carbide

  • Mfr # SNMG321EGU-AC8025P

  • Zoro # G6319367


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG321EGU-AC8025P
Zoro #
G6319367
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Mounting Hole Dia.
0.150"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG090304N-GU
ANSI Number
SNMG321EGU-AC8025P
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Primary Material Application
Steel
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
ANSI Code
SNMG321EGU
Chip-Breaker Style
Double Sided
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Chip-Breaker Code
EGU
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
Absotech Platinum
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.