Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # SNMG322ENG-AC830P

  • Zoro # G6319288


product price: $7.59
/ea
Sold in multiples of 10 for $75.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG322ENG-AC830P
Zoro #
G6319288
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG090308N-UG
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
SNMG322ENG-AC830P
Coating
PVD
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Manufacturer Grade
AC830P
Shape
Square
Cutting Application
Turning
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Measurement System
Fractional Inch
Features
Wear Resistant
Coating Process
CVD
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
ANSI Code
SNMG322ENG
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Primary Material Application
Steel
Chip-Breaker Code
ENG
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.