Zoro Homepage

Square Turning Insert, Square, 3, SNMG, 2, Carbide

  • Mfr # SNMG322EUX-AC830P

  • Zoro # G6319251


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMG322EUX-AC830P
Zoro #
G6319251
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SNMG090308N-UX
ANSI Number
SNMG322EUX-AC830P
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Wear Resistant
Number of Cutting Edges
4
Manufacturer Grade
AC830P
Chip-Breaker Code
EUX
Shape
Square
Primary Material Application ISO Code
P
Included Angle
90 Degrees
Chip-Breaker Style
Double Sided
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Coating Process
CVD
ANSI Code
SNMG322EUX
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.