Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPG, 3, Carbide

  • Mfr # SPG633-AC820P

  • Zoro # G6316311


product price: $20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3
Insert Size
633
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG633-AC820P
Zoro #
G6316311
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
633
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3
Chip-Breaker
No
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPGN190413
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
SPG633-AC820P
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
PCD
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
No. of Edges
4
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Manufacturer Grade
AC820P
ANSI Code
SPG633
Coating Process
CVD
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
K20, P20
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Features
Wear Resistance and Fracture Resistance
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Shape
Square
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.