Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPG, 4, Carbide

  • Mfr # SPG634-AC8025P

  • Zoro # G6316305


product price: $27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3
Insert Size
634
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPG634-AC8025P
Zoro #
G6316305
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
634
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.0625"
Thickness
1/4 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG
Inscribed Circle
3
Chip-Breaker
No
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPGN190416
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Coating
PCD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SPG634-AC8025P
Cutting Application
Turning
Manufacturer Grade
AC8025P
Insert Holding Type
No Screw Hole
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
4
ANSI Code
SPG634
Finish - Machining
Absotech Platinum
Included Angle
90 Degrees
Shape
Square
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.