Zoro Homepage

Square Turning Insert, Square, 3, SPGG, 1, Cermet

  • Mfr # SPGG321L-T1500Z

  • Zoro # G6316278


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Square
Insert Style
SPGG
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPGG321L-T1500Z
Zoro #
G6316278
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.130"
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.