Zoro Homepage

Square Turning Insert, Square, 3, SPMN, 1, Carbide

  • Mfr # SPMN321-AC415K

  • Zoro # G6316269


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
3
Insert Size
321
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN321-AC415K
Zoro #
G6316269
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
3
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN090304
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
PCD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
ANSI Number
SPMN321-AC415K
Shape
Square
ANSI Code
SPMN321
Manufacturer Grade
AC415K
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Finish - Machining
Al203+TiCN
Insert Holding Type
No Screw Hole
Included Angle
90 Degrees
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.