Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMN, 2, Carbide

  • Mfr # SPMN322-AC420K

  • Zoro # G6316241


product price: $8.95
/ea
Sold in multiples of 10 for $89.50

Key Features

Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
3
Insert Size
322
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMN322-AC420K
Zoro #
G6316241
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMN
Inscribed Circle
3
Chip-Breaker
No
Grade
AC420K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SPMN090308
Non Ferrous (N) Compatibility
No
ANSI Number
SPMN322-AC420K
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Coating
PCD
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
4
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Manufacturer Grade
AC420K
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Clearance Angle
11 Degrees
Included Angle
90 Degrees
Shape
Square
Measurement System
Fractional Inch
ANSI Code
SPMN322
Finish - Machining
Al203+TiCN
Coating Process
CVD
Number of Cutting Edges
4
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.