Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMR, 1, Carbide

  • Mfr # SPMR321ENF-AC820P

  • Zoro # G6316101


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMR321ENF-AC820P
Zoro #
G6316101
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR090304N-SF
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SPMR321ENF-AC820P
Steel (P) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Features
Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
K20, P20
Shape
Square
ANSI Code
SPMR321ENF
Coating Process
CVD
Insert Holding Type
No Screw Hole
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
ENF
Manufacturer Grade
AC820P
Number of Cutting Edges
4
Clearance Angle
11 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.