Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMR, 1, Carbide

  • Mfr # SPMR321ENF-AC830P

  • Zoro # G6316095


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMR321ENF-AC830P
Zoro #
G6316095
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR090304N-SF
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SPMR321ENF-AC830P
For Use With
Toolholders, Boring Bars
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Number of Cutting Edges
4
ANSI Code
SPMR321ENF
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Features
Wear Resistant
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Manufacturer Grade
AC830P
Shape
Square
Chip-Breaker Code
ENF
Coating Process
CVD
Primary Material Application
Steel
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.