Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMR, 2, Cermet

  • Mfr # SPMR322EFK-T1500Z

  • Zoro # G6316077


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR322EFK-T1500Z
Zoro #
G6316077
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR090308N-FK
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
SPMR322EFK-T1500Z
Coating
CVD
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating Process
PVD
Material - Machining
Cermet
Cutting Application
Turning
Features
Wear Resistant
Chip-Breaker Code
EFK
Number of Cutting Edges
4
Measurement System
Fractional Inch
Shape
Square
Primary Material Application
Steel
Included Angle
90 Degrees
Primary Material Application ISO Code
P
ANSI Code
SPMR322EFK
Clearance Angle
11 Degrees
Insert Holding Type
No Screw Hole
Manufacturer Grade
T1500Z
Chip-Breaker Style
On One Side
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.