Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 1, Carbide

  • Mfr # SPMT321ENF-AC830P

  • Zoro # G6315876


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT321ENF-AC830P
Zoro #
G6315876
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMT090304N-SF
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
SPMT321ENF-AC830P
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Cermet
Steel (P) Compatibility
Yes
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
ANSI Code
SPMT321ENF
Coating Process
CVD
Cutting Application
Turning
Included Angle
90 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
AC830P
Features
Wear Resistant
Chip-Breaker Code
ENF
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Shape
Square
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.