Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # SPMT322ENF-AC830P

  • Zoro # G6315821


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMT322ENF-AC830P
Zoro #
G6315821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMT090308N-SF
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Cermet
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
SPMT322ENF-AC830P
Cutting Direction
Neutral
No. of Edges
4
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Included Angle
90 Degrees
Features
Wear Resistant
Chip-Breaker Style
On One Side
Cutting Application
Turning
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
11 Degrees
Finish - Machining
Al203+TiCN
Shape
Square
Manufacturer Grade
AC830P
Chip-Breaker Code
ENF
ANSI Code
SPMT322ENF
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 3/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.