Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # SPMT322ENS-AC6030M

  • Zoro # G6315815


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT322ENS-AC6030M
Zoro #
G6315815
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Nose Radius
0.0313"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMH090308N-SS
ANSI Number
SPMT322ENS-AC6030M
Workpiece Compatibility
Stainless (M)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Cermet
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Finish - Machining
Absotech
Primary Material Application ISO Code
M
Manufacturer Grade
AC6030M
Number of Cutting Edges
4
Features
Fracture Resistant
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Included Angle
90 Degrees
Shape
Square
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ENS
Clearance Angle
11 Degrees
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Style
On One Side
ANSI Code
SPMT322ENS
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.