Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # SPMT322ENS-AC6040M

  • Zoro # G6315806


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT322ENS-AC6040M
Zoro #
G6315806
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
SPMH090308N-SS
ANSI Number
SPMT322ENS-AC6040M
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Cast Iron (K) Compatibility
No
No. of Edges
4
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Chip-Breaker Code
ENS
Manufacturer Grade
AC6040M
Shape
Square
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Primary Material Application
Stainless Steel
Features
Fracture Resistant
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
ANSI Code
SPMT322ENS
Primary Material Application ISO Code
M
Included Angle
90 Degrees
Coating Process
PVD
Finish - Machining
TiAlN+AlCrN
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.