Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # SPMT32.52ENX-AC6030M

  • Zoro # G6315928


product price: $9.05
/ea
Sold in multiples of 10 for $90.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMT32.52ENX-AC6030M
Zoro #
G6315928
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
10 Degrees
ISO Number
SPMT09T308N-US
Non Ferrous (N) Compatibility
No
Coating
Cermet
For Use With
Toolholders, Boring Bars
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
SPMT32.52ENX-AC6030M
Workpiece Compatibility
Stainless (M)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Measurement System
Fractional Inch
Finish - Machining
Absotech
Coating Process
CVD
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Chip-Breaker Code
ENX
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Shape
Square
ANSI Code
SPMT32.52ENX
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENX, Inscribed Circle 3/8 in, Absotech

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.