Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 3, SPMT, 2, Cermet

  • Mfr # SPMT322EFK-T1500Z

  • Zoro # G6315867


product price: $7.75
/ea
Sold in multiples of 10 for $77.50

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPMT322EFK-T1500Z
Zoro #
G6315867
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.130"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR090308N-FK
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
SPMT322EFK-T1500Z
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Clearance Angle
11 Degrees
ANSI Code
SPMT322EFK
Shape
Square
Material - Machining
Cermet
Manufacturer Grade
T1500Z
Primary Material Application ISO Code
P
Coating Process
PVD
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Chip-Breaker Code
EFK
Features
Wear Resistant
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Number of Cutting Edges
4
Material
Cermet

Description

Square Turning Insert, Chip-Breaker Code EFK, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.