Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # SCMT431ENK-AC830P

  • Zoro # G6319671


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT431ENK-AC830P
Zoro #
G6319671
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT120404N-SK
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
SCMT431ENK-AC830P
No. of Edges
4
Coating
CVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
ANSI Code
SCMT431ENK
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Chip-Breaker Code
ENK
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Shape
Square
Features
Wear Resistant
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Coating Process
CVD
Included Angle
90 Degrees
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.