Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 1, Carbide

  • Mfr # SCMT431ESU-AC8025P

  • Zoro # G6319665


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMT431ESU-AC8025P
Zoro #
G6319665
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT120404N-SU
Cutting Direction
Neutral
No. of Edges
4
Coating
CVD
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
SCMT431ESU-AC8025P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
P25
ANSI Code
SCMT431ESU
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Coating Process
CVD
Included Angle
90 Degrees
Number of Cutting Edges
4
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Manufacturer Grade
AC8025P
Primary Material Application
Steel
Cutting Application
Turning
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Shape
Square
Chip-Breaker Code
ESU
Finish - Machining
Absotech Platinum
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.