Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # SCMT432ENK-AC8025P

  • Zoro # G6319629


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCMT432ENK-AC8025P
Zoro #
G6319629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT120408N-SK
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
SCMT432ENK-AC8025P
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
ANSI Code
SCMT432ENK
Shape
Square
Finish - Machining
Absotech Platinum
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
Countersink Hole
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Chip-Breaker Code
ENK
Primary Material Application
Steel
Clearance Angle
7 Degrees
Coating Process
CVD
Primary Material Application ISO Code
P25
Number of Cutting Edges
4
Cutting Application
Turning
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.