Zoro Homepage

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # SCMT432ENK-AC830P

  • Zoro # G6319601


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT432ENK-AC830P
Zoro #
G6319601
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.217"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT120408N-SK
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
ANSI Number
SCMT432ENK-AC830P
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Shape
Square
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Features
Wear Resistant
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Coating Process
CVD
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Primary Material Application
Steel
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
AC830P
ANSI Code
SCMT432ENK
Chip-Breaker Code
ENK
Chip-Breaker Style
On One Side
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.