Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # SCMT432ESU-AC8025P

  • Zoro # G6319595


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT432ESU-AC8025P
Zoro #
G6319595
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT120408N-SU
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
No. of Edges
4
ANSI Number
SCMT432ESU-AC8025P
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P25
Chip-Breaker Code
ESU
Clearance Angle
7 Degrees
Included Angle
90 Degrees
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
ANSI Code
SCMT432ESU
Insert Holding Type
Countersink Hole
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Cutting Application
Turning
Shape
Square
Material - Machining
Carbide
Primary Material Application
Steel
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.