Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNGA, 1, CBN

  • Mfr # 2NUSNGA431-BN2000

  • Zoro # G6372698


product price: $66.55
/ea

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUSNGA431-BN2000
Zoro #
G6372698
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-SNGA120404
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Coating
CVD
Stainless (M) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Number
2NUSNGA431-BN2000
Features
Wear Resistance and Fracture Resistance
ANSI Code
2NU-SNGA431
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Manufacturer Grade
BN2000
Cutting Application
Turning
Primary Material Application ISO Code
H10 - H20
Number of Cutting Edges
2
Material - Machining
CBN
Finish - Machining
Bright (Uncoated)
Shape
Square
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.