Zoro Homepage

Square Turning Insert, Square, 4, SNGA, 2, CBN

  • Mfr # 2NUSNGA432-BN2000

  • Zoro # G6372670


product price: $63.29
/ea

Key Features

Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUSNGA432-BN2000
Zoro #
G6372670
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Depth of Cut
0.0150 in
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-SNGA120408
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
2
ANSI Number
2NUSNGA432-BN2000
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Cutting Application
Turning
Number of Cutting Edges
2
Clearance Angle
0 Degrees
Features
Wear Resistance and Fracture Resistance
ANSI Code
2NU-SNGA432
Manufacturer Grade
BN2000
Finish - Machining
Bright (Uncoated)
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
Included Angle
90 Degrees
Shape
Square
Insert Holding Type
Straight Hole
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.