Zoro Homepage

Square Turning Insert, Square, 4, SNMA, 2, Carbide

  • Mfr # SNMA432-AC700G

  • Zoro # G2355005


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA432-AC700G
Zoro #
G2355005
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0312"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
SNMA120408
Stainless (M) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
8
Steel (P) Compatibility
No
Mounting Style
Clamp
ANSI Number
SNMA432-AC700G
For Use With
MSDN, MSRN Toolholders, A-MSKN Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Manufacturer Grade
AC700G
Cutting Application
Turning
Included Angle
90 Degrees
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Features
Wear Resistant
Shape
Square
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
SNMA432
Material - Machining
Carbide
Coating Process
CVD
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.