Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 2, CBN

  • Mfr # NUSNMA432-BN1000

  • Zoro # G6305778


product price: $37.79
/ea

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUSNMA432-BN1000
Zoro #
G6305778
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN1000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
NU-SNMA120408
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
1
ANSI Number
NUSNMA432-BN1000
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
Hardened (H) Compatibility
Yes
ANSI Code
NU-SNMA432
Included Angle
90 Degrees
Primary Material Application
Hardened Steel
Shape
Square
Cutting Application
Turning
Features
Wear Resistance and Fracture Resistance
Primary Material Application ISO Code
H01
Material - Machining
CBN
Clearance Angle
0 Degrees
Manufacturer Grade
BN1000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
1
Insert Holding Type
Straight Hole
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.