Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 2, CBN

  • Mfr # SNMA432-BN7000

  • Zoro # G6304536


product price: $66.69
/ea

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMA432-BN7000
Zoro #
G6304536
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Depth of Cut
0.0500 in
Thickness
3/16 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
SNMA120408
ANSI Number
SNMA432-BN7000
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Coating
Cermet
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
For Use With
Toolholders, Boring Bars
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Nickel, Titanium
Number of Cutting Edges
8
Finish - Machining
Bright (Uncoated)
Clearance Angle
0 Degrees
Cutting Application
Turning
Manufacturer Grade
BN7000
Primary Material Application ISO Code
K10 - K20, S
ANSI Code
SNMA432
Features
Wear Resistance and Fracture Resistance
Material - Machining
CBN
Measurement System
Fractional Inch
Shape
Square
Included Angle
90 Degrees
Material
CBN

Description

Square Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.