Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # SNMA433-AC415K

  • Zoro # G6319498


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMA433-AC415K
Zoro #
G6319498
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3/16 in
Depth of Cut
0.0500 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
SNMA120412
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SNMA433-AC415K
For Use With
Toolholders, Boring Bars
No. of Edges
4
Mounting Style
Top and hole Clamping
Coating
PCD
Stainless (M) Compatibility
No
Shape
Square
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Manufacturer Grade
AC415K
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Coating Process
CVD
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
ANSI Code
SNMA433
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Description

Square Turning Insert, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.